Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3229724

MPN #: STOR-612-G-W-1RH-WD

Vestil™ Galvanized Steel Storage Building, 60"W x 73-1/4"H Door, 3600 lb. Cap., Gray

Product Description
A modular storage building is ideal for keeping valuable items secure. This storage building is constructed of maintenance free galvanized corrugated paneling. The door design is wider than standard; perfect for storing oversized, large items and is hinged on the right-side of the entrance (padlock not included). Wooden floor design helps keep items dry and away from moisture. Assembly of unit is required. Hardware is included.

Features:
  • Assembled building is easily portable
  • Outward opening door
  • Wide door for safe entrance and exit


PRICE
$6,719.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width74-13/16
Depth152-13/16
Height84-3/4
Inside Width5-13/16
Inside Depth12-1/8
Weight1010 lbs
Area560.7 ft²
Nominal Depth12-3/4 in
Door Dimensions60 x 73-1/4
Inside Peak Height6-7/16 ft
Nominal Width6-1/4 in

Product Details

Assembly RequiredYes
TypeStorage Building
ColorGray
Capacity453.58 ft³
MaterialGalvanized Steel
Manufacturers Part NumberSTOR-612-G-W-1RH-WD
BrandVestil

Warranty

Warranty90 yr