Treston Tool Balancer, 4"W x 2-7/8"D, 3.0 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 1.5–3.0 lb tool balancer is ideal for lightweight tools used in electronics, assembly, or technical workstations. A spring-loaded mechanism suspends the tool so it remains easily accessible while reducing operator fatigue during repetitive tasks. The durable housing and steel cable provide reliable performance while maintaining smooth tool movement. Adjustable tension allows the balancer to be set for different tool weights within the specified range. By keeping tools elevated and organized above the workstation, the balancer improves workflow efficiency, protects tools from damage, and helps maintain a clean working environment. Easily clips to Treston light/balancer rails.
PRICE
$249.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 2-7/8 in |
| Weight Capacity | 3 lbs |
Product Details
| Type | Tool Balancer |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 14-9600010 |
| Brand | Treston |