- This spring balancer facilitates in stabilizing heavy tools to aid in their effective application, minimize wear and prevent personal injury or harm
- Features external tension adjustment
- Wire dispenses quickly and easily
- Clips onto a hanger which is sold separately
Encore Packaging Tool Balancer, 7 to 11 lb. Capacity, 2-3/4"W x 6-1/2"D, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$225.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 6-1/2 in |
| Weight Capacity | 7 to 11 lbs |
Product Details
| Assembly Required | No |
| Style | Spring Tool Balancer |
| Type | Tool Balancer |
| Color | Yellow |
| Manufacturers Part Number | EP-3000-TB-3 |
| Brand | Encore Packaging |