Treston Tool Balancer - 5 lb. capacity
Write a Review
|
Questions & Answers (0)
Product Description
The tool balancer is made for suspending pneumatic or electric tools from trolley slide system on light/balancer rail. This tool balancer has a weight capacity of 5 lbs.
PRICE
$285.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 5 lbs |
| Weight | 24 lbs |
Product Details
| Assembly Required | No |
| Type | Tool Balancer |
| Color | Black |
| Manufacturers Part Number | 14-9600011 |
| Brand | Treston |