Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dupli-Color

Model # :WBB659201

MPN #: DAL1607

Dupli-Color® Premium Lacquer Flat Black 12 Oz. Aerosol - DAL1607 - Pkg Qty 6

Product Description
Dupli-Color® Premium Lacquer is a fast-drying, high-solids formula that provides quick coverage, excellent weather ability and superior adhesion. It delivers a rich glossy finish every time making it ideal for automotive trim and detail projects, as well as other general purpose applications.

Features

  • EZ Touch™ Fan Spray Nozzle
  • Premium Automotive Formulation
  • Outstanding Weather ability And Adhesion
  • Superior High Solids Lacquer Formula
  • Can Be Buffed To A Glossier Finish
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
PRICE
$81.00  Sold in packages of 6 / $13.50 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 oz

Product Details

Size TypeAerosol
FinishFlat
Package Quantity6
DescriptionPremium Lacquer
ColorBlack
Manufacturers Part NumberDAL1607
BrandDupli-Color