Little Giant® Tool Storage Cabinet with Pegboard, 49"W x 27"D x 78"H, All-Welded, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Tool Storage Locker with Pegboard Perfect for your "lean manufacturing" shop. Efficiently organize your tools, supplies and equipment without clutter. Quickly locate the tool you need in seconds. The 16 gauge steel pegboard with holes 1" on center uses standard pegboard hooks. Use tool outlines to immediately indicate when a tool is missing. The 13 gauge steel mesh provides both visibility and security. Doors fully open 270 degrees and feature a padlockable slide latch. Has one shelf located 19" above base. 72" interior height. 78" overall height with 4" leg clearance to allow transporting by pallet truck or fork lift. (Pegs and bins not included.)
PRICE
$3,005.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 49 in |
| Depth | 27 in |
| Height | 78 in |
| Inside Width | 48 in |
| Inside Depth | 24 in |
| Inside Height | 72 in |
| Weight | 295 lbs |
| Gauge | 13 ga |
Product Details
| Lock Type | Padlock Hasp |
| Number of Adjustable Shelves | 0 |
| Door Type | Ventilated |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | SL1-2448-PB |
| Brand | Little Giant |
| Type | Stationary Ventilated Cabinet |
| Color | Gray |
| Style | Full Height |
| Number of Doors | 2 |
| Description | With 1 Center Shelf |
| Package Quantity | 1 |
| Number of Fixed Shelves | 2 |
| Base Type | Legs |
Warranty
| Warranty | 1 yr |