- Recessed Ventilated Doors
- 3-point locking system
- Punched diamond pattern in doors allows content visibility
- Shelves install easily with no tools required, Adjustable shelves rest on louver uprights and adjust on 4" centers
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® Ventilated Locker, 16 Gauge, 24"W x 24-1/8"D x 78"H, All Welded, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,125.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24-1/8 in |
| Height | 78 in |
| Weight | 229.1 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Stationary Ventilated Cabinet |
| Shelf Capacity | 600 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Ventilated |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 1 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | HDCL-242478-4S-95 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |