- PeakWorks® introduces the patented Tool Collar tool tethering system, designed to protect workers from tools dropped at height
- Developed and manufactured in Canada, the Tool Collar system offers a unique tool attachment product that provides the strongest, most secure tool anchor clamping mechanism in the market
- The high-strength HDPE clamps can be securely mounted onto a wide variety of flat, hex, and round shaped tool bodies, ensuring a powerful and positive tether anchor point
- HDPE materials work in both extreme cold and high heat applications and are very durable and long lasting
- The clamps are secured using high-strength fasteners and are easily installed and removed using the hex key wrench provided in the kit
- Unlike traditional heat-tape anchoring systems, our clamps can be reused and/or repositioned at any time-a true cost saving system
- Bonus-Tool Collar anchor clamps have been specially designed to prevent tools from falling through commonly used construction site grating (19-4) No other tool tethering program offers this added safety feature
- All Tool Collar anchor clamps feature a strong, molded eye hole for quick attachment to/ detachment from wrist or standard lanyards with built-in carabiners
- Currently there are no ANSI or CSA standards for tool tethering systems; however, all Tool Collar products were subjected to an extreme and rigorous series of tests at CSA's test lab to ensure maximum peace of mind and safety
- Designed for use with wide or flat tool bodies
- Small flat clamp fits a range of wrenches of approximately 7/16" to 1-1/4"
- Large flat clamp fits a range of larger wrenches approximately 1-1/4" to 1-7/8"
PeakWorks® Tool Tether Flat Clamp, 1-15/16" x 9/16", Green
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Width | 3/4 in |
| Height | 1-3/4 in |
| Weight Capacity | 30 |
| Weight | 0 lbs |
| Size | 1-15/16 x 9/16 |
Product Details
| Type | Flat Clamp |
| Color | Green |
| Material | HDPE |
| Package Quantity | 1 |
| Description | Flat Tool Clamp |
| Manufacturers Part Number | V8561601 |
| Brand | PeakWorks |