PeakWorks® Clamp Trolley, 3" to 10" Beam Size
Write a Review
|
Questions & Answers (0)
Product Description
Overhead beam clamps are designed to attach to overhead structure without the aid of any tools. Simply adjust the size of the clamp to the bottom flange of the beam, lock it in place and its ready to go. The beam anchors provide a safe and practical solution to connecting to overhead beams. Works with beam size 3" to 10"(76.2mm to 254mm). Both beam clamps style models have a breaking strength of 5,000 lbs. (22kN). Established in 2008, PeakWorks® has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.
PRICE
$625.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 |
| Tensile Strength | 5000 |
Product Details
| Type | Trolley |
| Anchor Material | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Clamp Trolley |
| Color | Silver |
| Manufacturers Part Number | V8222138 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI Z359.18, OSHA, CSA |