Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346527

MPN #: 7100239606

3M™ DBI-SALA® 8518008 3-Piece Expandable Base 48" Maximum, 450 Cap Lbs

Product Description
3M™ DBI-SALA® 8518008 3-Piece Expandable Base 48" Maximum, 450 Cap Lbs8518008

The hoist system bases are designed for manhole and confined space entry/retrieval applications. Portable units are constructed of lightweight high strength aluminum and adjust to fit most standard entries. Our permanent and clamp on bases are available in aluminum, zinc plated and stainless steel construction offering maximum flexibility. We offer bases for a variety of applications including floor, wall, core, deck, flush, barrel, forklift and hitch mount to name just a few. All bases are designed to use in combination with a davit mast, and together form a perfectly matches confined space rescue and work support system. When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. DBI SALA® has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust DBI SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most.
  • 3-piece portable davit base
  • For 1080mm maximum offset davit mast
  • Base width adjusts from 1778 to 2464mm
  • Unique foot level and height adjustment system
  • Built-in level indicator
  • PVC davit mast sleeve liner
  • Set-up and dismantle without tools
  • Lightweight, corrosion resistant aluminum construction
PRICE
$6,489.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity450 lbs
SizeOne Size

Product Details

StyleDavit Base
TypeDavit Base
MaterialAluminum
Package Quantity1
Description3-Piece Expandable Base 48" Maximum
ColorGreen
Manufacturers Part Number7100239606
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502