Toolbox® Z300 White 1/4 Fold, 90 Sheets/Bundle, 12 Bundles/Case 2010001
Write a Review
|
Questions & Answers (0)
Product Description
TOOLBOX® Z300 1/4; Fold Wipers are perfect for stacking out on a work bench or counter top. Works like cloth. Soft on hands and face. Ideal for all light-duty general purpose wiping applications. TOOLBOX® Z300 DRC Wipers are more absorbent than airlaid wipers at the same basis weight. Made with 45% recycled cellulose fibers. Made in the USA.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11-7/8" x 13" |
Product Details
| Number of Sheets | 1080 |
| Size Type | 90 Sheets/Pack |
| Material | DRC |
| Package Quantity | 12 Packs/Case |
| Description | TOOLBOX Z300 Quarterfold |
| Color | White |
| Application | Light Duty |
| Manufacturers Part Number | 2010001 |
| Brand | Sellars |