Toolbox® Z600 White Interfold, 126 Sheets/Box, 8 Boxes/Case
Write a Review
|
Questions & Answers (0)
Product Description
Works like cloth and is a low lint wiper. Perfect for medium-duty wet or dry wiping applications. Interfold wipers are perfect for jobs that require larger towels. Interfold dispenser box can dispense from either the top or bottom. Portable dispensing box allows you to grab 1 sheet at a time. Made with 25% recycled cellulose fibers. TOOLBOX® Z600 wipers are up to 50% stronger than Kimberly-Clark's WYPALL* X60 in the weakest strength direction (Cross Direction Tensile). Made in the USA.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-1/2" x 16-1/2" |
Product Details
| Number of Sheets | 1008 |
| Size Type | 126 Sheets/Box |
| Material | DRC |
| Package Quantity | 8 Boxes/Case |
| Description | TOOLBOX Z600 Interfold Wipers |
| Color | White |
| Application | General Purpose |
| Manufacturers Part Number | 6020701 |
| Brand | Sellars |