Toolbox® Z400 Blue Shop Towel Small Roll, 55 Sheets/Roll, 30 Rolls/Case 54400
Write a Review
|
Questions & Answers (0)
Product Description
TOOLBOX® Blue Shop Towel Small Rolls are just the right size to handle your dirtiest and toughest wiping applications around the shop or home. TOOLBOX® Blue Shop Towels are ideal for general shop, industrial or home garage applications. Blue color helps hide grease and grime better than white shop towels allowing for longer use before being discarded. TOOLBOX® Blue Shop Towels are made with 40% post consumer recycled fibers (based only on the product's fiber content, which represents a minimum of 85% of the total product weight). TOOLBOX® Blue Shop Towels meet the EPA Comprehensive Procurement Guidelines and also provide opportunities to earn credits in several LEED-EB (Existing Building) Operations & Maintenance categories. Made in the USA.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11" x 9-2/5" |
Product Details
| Number of Sheets | 1800 |
| Size Type | 55 Sheets/Roll |
| Material | DRC |
| Package Quantity | 30 Rolls/Case |
| Description | TOOLBOX Z400 Blue Shop Towels Small Roll |
| Color | Blue |
| Application | Light Duty |
| Manufacturers Part Number | 54400 |
| Brand | Sellars |