Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2837457

MPN #: 13244101

Tork® Industrial Paper Wiper, 4-Ply, 11"x 15-3/4", Blue, 375 Wipes/Roll, 2 Roll/Carton

Product Description
Tork Industrial Wiper Blue W1/W2: In industrial settings, you need supplies that can withstand heavy-duty use and liquids, while simultaneously protecting workers. Tork Industrial Wipers with 4-ply construction are designed to last while absorbing large amounts of oil and water. These soft, yet durable industrial paper towels tackle heavy-duty tasks while being gentle to the touch. They'll also clean glass without leaving streaks or traces of lint behind. Reduce waste and save money with an easy-tear feature that lets you take what you need with just one hand.

Features:
  • High absorbency 4-ply wipers
  • Gentle on hands
  • Leaves a streak- and lint-free finish on glass
  • Easy-tear feature for one-hand dispensing Compatible with Tork W1/W2 Dispensers
PRICE
$93.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/8 in
Width10-3/4 in
Height11-3/4
Weight14.4 lbs
Roll Length492 ft
Size16-1/2" x 11"
Roll Diameter10-3/8 in
Diameter2-13/16 in

Product Details

TypeIndustrial Paper Wipers
ColorBlue
ApplicationIndustrial
For Use WithTork W2 dispensers: 653020, 653028
Style4 Ply
Number of Sheets375
PackagingCenterpull
MaterialPaper
DescriptionTork® Industrial Paper Wiper
Package Quantity2/case
Manufacturers Part Number13244101
Number of Plys4
AbsorbencyModerate
BrandTork

Compliance & Certifications

CertificationsEcoLogo Certified; Health Canada Certified