Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kimberly-Clark

Model # :WBB1143690

MPN #: 75190

Scott Shop Towels, Blue Double Recrepe,10" X 13", 8 Boxes/Case - KCM75190

Product Description
Scott® Shop Towels Original™ are made by Scott®, the #1 Shop Towel Brand. These blue shop towels absorb 2X more than the leading value brand paper towel for your everyday jobs. Scott® Shop Towels Original™ are soft, absorbent and can be used for cleaning up oil spills, changing oil, refilling fluids and other general automotive maintenance. They can also be used to absorb large liquid spills and leaks, routine cleaning and maintenance and removing soils and liquids from face and hands (not for use on compromised skin). Available in a roll format or Pop-Up™ Box with a built-in handle, these perforated, cloth-like towels are portable for on-the-go jobs. Whether you own an automotive garage, are a DIY weekend warrior or working around the house, trust none other than the original blue shop towel, Scott® Shop Towels Original™, made by Scott®, the #1 Shop Towel Brand (Circana, Retail Tracking Service, U.S. sales, 2021 & 2022.)

  • 200 Towels/Box; 8 Boxes of Scott® Shop Towels Original™/Case; 1,600 Towels/Case; Original Blue Shop Towels; 9"x12" sheets; Pop-Up™ Box
  • These multi-purpose blue shop towels are designed for cleaning up grease, absorbing liquids, oils and spills in automotive repair shops and garages.
  • Absorbs 2X more than the leading value brand shop towel; durable and work well even when they're wet
  • Soft, cloth-like towels designed for tough jobs but soft enough to use on hands (not for use on compromised skin)
  • Available in a portable roll or Pop-Up™ Box format for on-the-go jobs

PRICE
$245.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10" x 13"

Product Details

Number of Sheets1600
Size Type200 Towels/Box
Package Quantity8 Boxes/Case
DescriptionScott Shop Towels
ColorBlue
ApplicationGeneral Purpose
Manufacturers Part Number75190
BrandKimberly-Clark