Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Georgia-Pacific

Model # :WBB3183655

MPN #: 29506

Georgia-Pacific Professional Pacific Blue Select Disposable Washcloths, White, 55/Pk, 24 Packs/Case

Product Description
Pacific Blue Select A400 Disposable Patient Care Washcloths are premium-weight personal disposable washcloths. Made from airlaid bonded cellulose, these disposable bathroom towels deliver an excellent premium cloth replacement wiper for patient care and patient room cleaning. Specifically designed with softness in mind for personal care use, convenient Pacific Blue Select disposable washcloths for adults are thick and absorbent. They stay extremely soft and bulky when wet for extended use. Our Pacific Blue Select wipers feature a 1/4-fold design that provides fast dispensing for one or more disposable body washcloth at a time. They're packaged in our popular, space-saving, moisture-resistant poly packaging that makes it easy to take and dispense wipers wherever you need them.

Features:
  • Soft airlaid bonded cellulose has a bulky texture when wet, so it's soft on skin and easy to open when rinsed and wrung out
  • Durable construction stands up in light solvents
  • Convenient dispenser packs help protect towels from moisture and contamination, ensure availability and save storage space
  • An economical choice for patient care, healthcare and light manufacturing cleaning tasks
  • Absorbent material soaks up spills quickly


PRICE
$129.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Size10" x 13"

Product Details

TypeDry Wipes
ColorWhite
ApplicationGeneral Purpose
Style1 Ply
Number of Sheets55
Size Type55 Wipes/Pack
MaterialBonded Cellulose
Package Quantity24
DescriptionDisposable Patient Care Washcloths
Manufacturers Part Number29506
BrandGeorgia-Pacific