Toolbox® Z400 Blue Shop Towels, 200 Sheets/Box, 6 Boxes/Case 55202
Write a Review
|
Questions & Answers (0)
Product Description
Works like cloth, soft on hands and face. Blue color helps hide grease and grime better than white towels allowing for longer use before being discarded. Packaged in a cardboard center-pull dispenser box with convenient carrying handle. TOOLBOX® Shop Towels are made with 40% post-consumer recycled fibers (based only on the product's fiber content, which represents a minimum of 85% of the total product weight). Meets the EPA Comprehensive Procurement Guidelines. Provides opportunities to earn credits in several LEED-EB (Existing Building) O & M categories. TOOLBOX® Shop Towels are made in the USA.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10" x 12" |
Product Details
| Number of Sheets | 1200 |
| Size Type | 200 Sheets/Box |
| Material | DRC |
| Package Quantity | 6 Boxes/Case |
| Description | TOOLBOX Z400 Blue Shop Towels Center-Pull Box |
| Color | Blue |
| Application | Light Duty |
| Manufacturers Part Number | 55202 |
| Brand | Sellars |