- Ideal for restaurants, healthcare, hospitality, break rooms & school
- Color-coded to prevent cross-contamination
- Exceptional strength - Rinse and re-use throughout a shift
- Convenient, protective packaging for inventory control
TaskBrand® Counter Food Service Towel, Blue, 12" x 21", 200/Case, N-F110QCB
|
Questions & Answers (0)
Product Description
Features:
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12" x 21" |
Product Details
| Number of Sheets | 200 |
| Size Type | 200 Towels/Box |
| Material | Cloth |
| Package Quantity | 1 Box/Case |
| Description | Counter Food Service Towel |
| Color | Blue |
| Application | General Purpose |
| Manufacturers Part Number | N-F110QCB |
| Brand | TaskBrand |