Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sioux

Model # :WBB3792988

MPN #: SCN25R832

Sioux® Tools Clinch Tool, #8-32 Male Thread, 2500 RPM

Product Description
Features:
  • 2500 rpm Clinch Nut Power Unit
  • Pistol Grip
  • Rapid Reverse
  • #8-32 Male Thread with Serrated Nose
  • 3/8" (10 mm) Recommended Hose Size
  • Performance rated @ 90 psig (6.2 bar) air pressure


PRICE
$745.00

1
1
Ships in 31 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Weight3 lbs
Max Torque60 lb-in
Working Torque60

Product Details

RPM2500 rpm
CFM30 CFM
Horsepower1 HP
Air Inlet Thread Size (NPT)1/4 in
Pressure90 psi
Made in the USAYes
Manufacturers Part NumberSCN25R832
Average CFM30
Free Speed2500 rpm
ExhaustHandle
BrandSioux

Warranty

Warranty1 yr