Take 15% off your entire order!

Offer applied at checkout

Hi Reach Stilts, 15" To 23" (Pair)

Hi Reach Stilts, 15" To 23" (Pair)

Item #: WBB607696

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $207.95

Save $10.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hi Reach Stilts, 15" To 23" (Pair)

Adjustable stilts with safe locking system for strength and stability; Padded calf brase adjusts for comfort; Dual spring action provides a more natural walk; All aluminum parts are anodized for longer wear; Capacity is 225 lbs

Product Specifications

  • BRANDBon Tool Co.
  • DESCRIPTIONStilts - 15" to 23"
  • ADJUSTABLE15" To 23"
  • DISTRIBUTOR PART NUMBER15-352
  • CAPACITY225lbs
  • CONSTRUCTIONAluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hi Reach Stilts, 24" To 40" (Pair)

Item #: B607699

Not Yet Rated

Usually ships in 3 to 6 days

$207.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hi Reach Stilts, 15" To 23" (Pair)

Hi Reach Stilts, 15" To 23" (Pair)

Item #: WBB607696

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant