Beta 1761 10-1/16" Wire Twisting Pliers with Automatic Return
Write a Review
|
Questions & Answers (0)
Product Description
Wire twisting pliers are used in the automotive, motorcycle and aviation fields to twist safety wire to prevent fasteners from vibrating loose. The plier's twirling action twists the wires tightly together so they won't unravel. The spring-loaded twister returns the pull knob automatically after each stroke for quick work and the center blade easily cuts the wires.
PRICE
$86.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/16 |
| Width | 1 in |
Product Details
| Wire Cutter | Yes |
| Spring Loaded | Yes |
| Description | Wire Twisting Pliers |
| Handle Color Family | Black |
| Manufacturers Part Number | 017610101 |
| Handle Style | Comfort Grip |
| Handle Type | Comfort Grip |
| Brand | Beta |