Take 15% off your entire order!

Offer applied at checkout

BOSCH® CC60467 3-1/2" OAL #2 Phillips Double Ended Screwdriver Bit - Pkg Qty 3

BOSCH® CC60467 3-1/2" OAL #2 Phillips Double Ended Screwdriver Bit - Pkg Qty 3

Item #: WBB1587119

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.36 ea.

Price: $13.08 / Pkg of 3

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOSCH® CC60467 Screwdriver Double Ended Bits Set (Carded), #2 / 8-10 Sz, 3-1/2"L

Features:
  • Change bits without re-chucking
  • Double-ended bits
  • Fits all 3/8 In. and 1/2 In. drills

For Use With:
  • The Clic-Change chuck

Product Specifications

  • DESCRIPTIONFastener Drive Bit
  • SIZE#2 / 8-10
  • MANUFACTURERS PART NUMBERCC60467
  • TIP TYPEPhillips® / Slotted
  • LENGTH3-1/2"
  • TYPEDouble Ended Bit
  • BRANDBosch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Item #: B1035745

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$55.00

10-pc Spiral Extractor & Drill Bit Set in Metal Index

10-pc Spiral Extractor & Drill Bit Set in Metal Index

Item #: B223481

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$48.95

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

Item #: B1377545

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$63.95

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

Item #: B1036455

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$27.95

Greenlee® 35884 Bit Kit,Step-#1,#3 & #8.

$149.95

Popular item in this category

BOSCH® BL2735 1/8" Dia. 12" OAL Extra Length HSS Black Oxide Aircraft Drill Bit

Item #: B1587329

Not Yet Rated

Ships same day.

$4.91

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

$55.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOSCH® CC60467 3-1/2" OAL #2 Phillips Double Ended Screwdriver Bit - Pkg Qty 3

BOSCH® CC60467 3-1/2" OAL #2 Phillips Double Ended Screwdriver Bit - Pkg Qty 3

Item #: WBB1587119

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant