Snips
Availability
Brand
Length
Type
Height
Color
Price
Related Products
Cable Splicers Knife is a necessity for every technician due to its excellent wear resistance and durability. The straight-style blade is made with ice-tempered steel and molded into a polymer handle. Commonly used in the telecommunication Industry as well as for skinning or stripping electrical wire, fiber optic strands and copper wire. The kit includes a reinforced genuine rawhide leather pouch with steel rivets for durability. Features: Ideal for removing cable jackets and insulation Straight cutting blade measures 1.5 in Knife Blade is heat treated then ice tempered for a long lasting ...
Features: Long nose plier 135mm Diagonal cutting plier 110mm Dual color lineman's plier 210mm Dual color long nose plier 165mm Adjustable wrench 6 inches Dual color side cutting plier 165mm 5pcs needle file set Ceramic soldering iron 110V 3-1/2 Compact digital multimeter Measuring tape(3M/10FT) Solder core 63%, SN 7pcs hex key set Wire stripper cutter Utility knife (3 blades self loading) All purpose snip Solder aid tools Desoldering pump 10pcs electronic combination wrench Flux bottle (2pcs/pack) Blow brush (Ø62mm) IC extractor Slip joint plier 154mm Pro-soft screwdriver 3.0 x75mm ...
20" ProTouch™ Course Cut Saw Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Course . Blade length is 20" . Blade thickness is 1mm . Tooth count is 9 pt . Carton quantity ...
Insulated Hand Tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 Volts. Constructed using heavy-duty injection molded Nylon 11; the Insulated Cable Jointers Coring Knife is ideal for use in a wide variety of utility, electrical, and telecommunication applications. It features an insulated curved fixed blade, wide sturdy grip and vinyl sheath. The curved blade measures 2-1/4 inches with overall measurements of 7 in. x 1.5 in. x 1 in. Features: Curved blade measures 2-1/4 inches with overall ...
15" ProTouch™ Course Cut Saw Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Course . Blade length is 15" . Blade thickness is 1mm . Tooth count is 9 pt . Carton quantity ...