x

Take 15% off your entire order!

Offer applied at checkout

Stanley 55-035 Nail Puller, 11" Long

Stanley 55-035 Nail Puller, 11" Long

Item #: WBB983399

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.97 up to 3% OFF

Price: $21.25

Save $1.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

20 oz. Claw Hammer W/ Fiberglass Handle

20 oz. Claw Hammer W/ Fiberglass Handle

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 51-508 FatMax® Jacketed Graphite Hammer Rip Claw, 20 oz

Stanley 51-508 FatMax® Jacketed Graphite Hammer Rip Claw, 20 oz

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Inhibitor® Safety Glasses, ERB Safety, 17970 - Smoke Frame, Smoke Lens

Inhibitor® Safety Glasses, ERB Safety, 17970 - Smoke Frame, Smoke Lens

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Starrett 52678 C604R-6 Steel Rule, 6", 4R

Starrett 52678 C604R-6 Steel Rule, 6", 4R

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley® 55-035, Nail Puller, 11" Long

  • Forged one-piece steel construction for increased strength and durability.
  • Bar has black finish to provide corrosion resistance.
  • Yellow powder coated claw end for high visibility.
  • Nail slots on claw ends for extracting nails.
  • Extracting claws can be driven beneath the head of an embedded nail and then used to pull the nail head above the surface.
  • Features 90° and 30° offset claws.
  • Both claw ends are polished.


  • Product Specifications

    • BRANDStanley
    • MANUFACTURERS PART NUMBER55-035
    • DESCRIPTIONStanley® Nail Puller, 11"
    • OVERALL LENGTH11"
    • COLORYellow/Black
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Accessories
    True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

    True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

    Item #: B393523

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $24.95

    Stanley 51-508 FatMax® Jacketed Graphite Hammer Rip Claw, 20 oz

    Stanley 51-508 FatMax® Jacketed Graphite Hammer Rip Claw, 20 oz

    Item #: B983628

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $31.95

    Wilton 20412 B.A.S.H.® 4Lb. Head 12" Unbreakable Steel Core Handle Sledge Hammer

    Wilton 20412 B.A.S.H.® 4Lb. Head 12" Unbreakable Steel Core Handle Sledge Hammer

    Item #: 501202

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $47.99

    Popular item in this category

    36" Hickory Handle For Midwest Post Maul Heads

    Item #: B607786

    Not Yet Rated

    Usually ships in 3 to 6 days

    $22.75

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

    $24.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    Stanley 51-508 FatMax® Jacketed Graphite Hammer Rip Claw, 20 oz

    $31.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 55-035 Nail Puller, 11" Long

    Stanley 55-035 Nail Puller, 11" Long

    Item #: WBB983399

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant