Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sunex

Model # :WBB982626

MPN #: 9704

Sunex Tools 9704 4 PC. Pry Bar Set W/ Heat Resistant Comfort Grip Handles

Product Description
Sunex® Pry Bar Set, 9704, 4-Piece, Heat Resistant Handle

Features:
  • Made of heat treated alloy steel
  • Heat resistant comfort grip handle
  • Ground and polished pry bar blade edges
  • Available as a set or individually
PRICE
$34.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8, 12, 18, 24 in

Product Details

TypePry Bar
MaterialSteel
Package Quantity4
DescriptionPry Bar Set
Manufacturers Part Number9704
BrandSunex