Take 15% off your entire order!

Offer applied at checkout

Stanley 16-226 6 Piece Pin Punch Set

Stanley 16-226 6 Piece Pin Punch Set

Item #: WBB983667

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.04 up to 15% OFF

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 16-226, 6 Piece Pin Punch Set

  • Forged, one-piece construction from chrome vanadium steel for increased strength and durability.
  • Size marking on shank allows for easy identification of the tool.
  • Yellow powder-coated finish for high visibility and to provide corrosion resistance.
  • Striking surface is hardened and has chamfered edges for greater chipping resistance.
  • Punch edge is ground to a precise angle for efficient punching and durability.
  • Ideal for starting drill holes, marking metal or cutting/splitting hard stone, brick and concrete.
  • Include reusable packaging for storing products.
  • Includes: 16-230, 16-231, 16-232, 16-233, 16-234, 16-2335


  • Product Specifications

    • BRANDStanley®
    • MANUFACTURERS PART NUMBER16-226
    • TYPEPin
    • DESCRIPTIONPunch Set
    • OVERALL LENGTH6"
    • OVERALL LENGTH INCHES6
    • TIP SIZE1/16, 1/8, 5/32, 3/16, 1/4, 5/16
    • SIZE RANGE1/16" - 5/16"
    • NUMBER OF PIECES6
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Urrea Short Punch Set, 50A, 6 Piece Set

    Item #: B992337

    Not Yet Rated

    Usually ships in 4 to 7 days

    $19.00

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 16-226 6 Piece Pin Punch Set

    Stanley 16-226 6 Piece Pin Punch Set

    Item #: WBB983667

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant