- Includes Pin Punches, Solid Punches, Long Taper Punches, Prick Punches, Center Punches, Cold Chisels, Cape Chisels, Diamond Point Chisels
- Heavy duty construction for strength and durability
Williams® 17 Piece Punch & Chisel Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
| Size | Various |
Product Details
| Type | Punch & Chisel Set |
| Number of Pieces | 17 |
| Description | Punch & Chisel Set |
| Manufacturers Part Number | JHWPC-17 |
| Brand | Williams |