x

Take 15% off your entire order!

Offer applied at checkout

Stanley 89-869 Fatmax® 6-1/2" Long Nose Plier W/ Cutter

Stanley 89-869 Fatmax® 6-1/2" Long Nose Plier W/ Cutter

Item #: WBB983232

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $16.75

Clearance Price: $15.91

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley 89-870 FatMax® 8-1/16" Long Nose Plier

Stanley 89-870 FatMax® 8-1/16" Long Nose Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 2078219 6" Long Nose Plier

IRWIN VISE-GRIP® 2078219 6" Long Nose Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Proto J223G 6-5/32" Long Nose Plier

Proto J223G 6-5/32" Long Nose Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 84-558 4 Piece Plier & Wrench Set (Long Nose, Slip Joint, Tongue & Groove, Adj. Wrench)

Stanley 84-558 4 Piece Plier & Wrench Set (Long Nose, Slip Joint, Tongue & Groove, Adj. Wrench)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Klein Tools® D275-5 5" Lightweight Flush Cutting Diagonal Plier

Klein Tools® D275-5 5" Lightweight Flush Cutting Diagonal Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milwaukee® 48-22-6617 5m/16ft Combo General Contractor Tape Measure

Milwaukee® 48-22-6617 5m/16ft Combo General Contractor Tape Measure

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Greenlee® 0153-42C 6N1 Multi-Tool Driver

Greenlee® 0153-42C 6N1 Multi-Tool Driver

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 2078705 4 PC Plier Set (Long Nose, Slip Joint, Tongue & Groove, Adj. Wrench)

IRWIN VISE-GRIP® 2078705 4 PC Plier Set (Long Nose, Slip Joint, Tongue & Groove, Adj. Wrench)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IRWIN VISE-GRIP® 2078925 4-1/2" High Leverage Wire Cutting Diagonal Plier

IRWIN VISE-GRIP® 2078925 4-1/2" High Leverage Wire Cutting Diagonal Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley® 89-869, FatMax® Long Nose Cutting Pliers, 6-1/2" Long

  • Precision machined jaws ideal for gripping, twisting and cutting.
  • Slim head design allows access into tight spaces.
  • Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws.
  • Forged high-quality carbon steel provides a durable gripping and cutting edge.
  • Meets ANSI specifications.


  • Product Specifications

    • BRANDStanley
    • MANUFACTURERS PART NUMBER89-869
    • TYPELong Nose
    • STYLESlim Head
    • OVERALL LENGTH INCHES6-1/2
    • WIRE CUTTERYes
    • SPRING LOADEDNo
    • HANDLE STYLEComfort Grip
    • COUNTRY OF ORIGINChina
    • JAW SURFACESerrated
    • INSULATEDNo
    • OVERALL LENGTH RANGE6 to 6-15/16"
    • MAX. JAW CAPACITY RANGE--
    • CABLE/WIRE SIZE--
    • JAW SHAPEStraight
    • JAW MATERIAL--
    • JAW LENGTH INCHES--
    • MODEL--
    • HANDLE TYPEComfort Grip
    • THROAT DEPTH INCHES--
    • JAW WIDTH INCHES--
    • HANDLE COLORBlack/Yellow
    • JAW CAPACITY INCHES--
    • JAW LENGTH--
    • BLADE MATERIAL--
    • HANDLE MATERIALPlastic
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Accessories

    Popular item in this category

    Stanley 89-870 FatMax® 8-1/16" Long Nose Plier

    Item #: B983233

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    Available on or around 03/16/2021

    $17.75

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 89-869 Fatmax® 6-1/2" Long Nose Plier W/ Cutter

    Stanley 89-869 Fatmax® 6-1/2" Long Nose Plier W/ Cutter

    Item #: WBB983232

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant