Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Tool KTI-51206 6" Bent Nose Long Nose Plier
See all 7 items in product family

K-Tool KTI-51206 6" Bent Nose Long Nose Plier

Item #: WBB640805

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.00
Product Information
Customer Review
Product Q&A
Needle Nose Bent End Pliers, 6"

Needle nose pliers reach into even the tightest places. Tool features side cutter and non-slip vinyl grip. Manufactured from heat-treated chrome vanadium for durability.

Product Specifications

    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-51206
    • TYPELong Nose
    • STYLEStandard
    • OVERALL LENGTH INCHES6
    • WIRE CUTTERYes
    • SPRING LOADEDNo
    • HANDLE STYLEPlastic Dipped
    • COUNTRY OF ORIGINChina
    • JAW SURFACESerrated
    • INSULATEDNo
    • OVERALL LENGTH RANGE6 to 6-15/16"
    • MAX. JAW CAPACITY RANGE--
    • CABLE/WIRE SIZE--
    • JAW SHAPEBent
    • JAW MATERIAL--
    • JAW LENGTH INCHES--
    • MODEL--
    • HANDLE TYPEPlastic Dipped
    • CONSTRUCTIONChrome Vanadium Steel
    • THROAT DEPTH INCHES--
    • JAW WIDTH INCHES--
    • HANDLE COLORRed
    • JAW CAPACITY INCHES--
    • JAW LENGTH--
    • BLADE MATERIAL--
    • HANDLE MATERIALPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!