Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Tool KTI-52006 6" Basic Diagonal Plier
See all 20 items in product family

K-Tool KTI-52006 6" Basic Diagonal Plier

Item #: WBB640798

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Diagonal Plier 6"

Manufactured from chrome vanadium steel. Ergonomic handle for user comfort.

Product Specifications

    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-52006
    • TYPECable & Wire Cutting
    • STYLEStandard
    • OVERALL LENGTH INCHES6
    • WIRE CUTTERYes
    • SPRING LOADEDNo
    • HANDLE STYLEPlastic Dipped
    • COUNTRY OF ORIGINChina
    • JAW SURFACE--
    • INSULATEDNo
    • OVERALL LENGTH RANGE6 to 6-15/16"
    • MAX. JAW CAPACITY RANGE--
    • CABLE/WIRE SIZE--
    • JAW SHAPEDiagonal
    • JAW MATERIAL--
    • JAW LENGTH INCHES--
    • MODEL--
    • HANDLE TYPEPlastic Dipped
    • CONSTRUCTIONChrome Vanadium Steel
    • THROAT DEPTH INCHES--
    • JAW WIDTH INCHES--
    • HANDLE COLORRed
    • JAW CAPACITY INCHES--
    • JAW LENGTH--
    • BLADE MATERIAL--
    • HANDLE MATERIALPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!