Take 15% off your entire order!

Offer applied at checkout

Expert E113313 Combination Wrench, 5-1/8" Overall Length, 11/32" Socket

Expert E113313 Combination Wrench, 5-1/8" Overall Length, 11/32" Socket

Item #: WBB1025184

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $3.24

Clearance Price: $2.20

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Expert Combination Wrench, E113313, 5-1/8" Overall Length, 11/32" Socket

Expert Full Polish Combination Wrench 11/32" - 12 Point

Product Specifications

  • BRANDExpert
  • MANUFACTURERS PART NUMBERE113313
  • OPENING SIZE11/32"
  • HEAD THICKNESS 1 INCHES5/32
  • COLOR FINISHFull Polish Chrome
  • OPENING TYPEOpen/Box
  • SOCKET / WRENCH POINTS12
  • HEAD DIAMETER INCHES--
  • OUTSIDE HEAD WIDTH 2 INCHES37/64
  • DRIVE SIZE INCHES--
  • SIZE INCHES11/32
  • HEAD THICKNESS 2 (IN)15/64
  • OVERALL LENGTH INCHES5-1/8
  • WEIGHT LBS0.07
  • TIP TYPE--
  • JAW CAPACITY INCHES--
  • OVERALL LENGTH RANGE5-1/64" to 6"
  • SIZE MM--
  • TIP SIZE--
  • OPENING SIZE RANGE9/32" to 15/32"
  • TYPECombination Wrench
  • TORX SIZE--
  • FLIP SWITCH REVERSIBLE --
  • RATCHETINGNo
  • MEASURING SYSTEMSAE (Fractional)
  • IMPACT APPROVEDNo
  • SET SIZE RANGE--
  • SHANK WIDTH (IN)21/64
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Urrea 1218T 9/16"" 12-Point Full Polish Chrome Combination Wrench

Item #: B992358

Not Yet Rated

Usually ships in 4 to 7 days

$4.52

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Expert E113313 Combination Wrench, 5-1/8" Overall Length, 11/32" Socket

Expert E113313 Combination Wrench, 5-1/8" Overall Length, 11/32" Socket

Item #: WBB1025184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant