Take 15% off your entire order!

Offer applied at checkout

Wright Tool 11X00 WRIGHTGRIP™2.0 3-1/8" 12 Point Black Industrial Combination Wrench

Wright Tool 11X00 WRIGHTGRIP™2.0 3-1/8" 12 Point Black Industrial Combination Wrench

Item #: WB535946

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $652.00

$108.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $652.00 or save 5% on purchase.

Quantity

Wright Tool 11X00 WRIGHTGRIP™2.0 3-1/8" 12 Point Black Industrial Combination Wrench

Features:
  • Patented WrightGrip® technology provides unparalled tool-to-fastener contact resulting in a superior anti-slip combination wrench.
  • Forged and Machined for Best Fit and Unyielding Strength
  • Precision Heat-Treated and tempered for optimal hardness, ductility and durability
  • Easy to read stamp pattern in order to quickly determine opening size
  • Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
  • Meets and exceeds ASME B107 hand tool standards

Product Specifications

  • BRANDWright Tool
  • MANUFACTURERS PART NUMBER11X00
  • OPENING SIZE3-1/8"
  • OPENING TYPEOpen/Box
  • SOCKET / WRENCH POINTS12
  • COLOR FINISHBlack Oxide
  • TYPECombination Wrench
  • SIZE INCHES3-1/8
  • OVERALL LENGTH INCHES37
  • RATCHETINGNo
  • MEASURING SYSTEMSAE (Fractional)
  • IMPACT APPROVEDNo
  • OVERALL LENGTH RANGE24-1/64" to 39"
  • SIZE MM--
  • OPENING SIZE RANGE3"+
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wright Tool 11X12 WRIGHTGRIP™2.0 3-1/2" 12 Point Black Industrial Combination Wrench

Item #: 535949

Not Yet Rated

Usually ships in 5 to 8 days

$846.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wright Tool 11X00 WRIGHTGRIP™2.0 3-1/8" 12 Point Black Industrial Combination Wrench

Wright Tool 11X00 WRIGHTGRIP™2.0 3-1/8" 12 Point Black Industrial Combination Wrench

Item #: WB535946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant