Take 15% off your entire order!

Offer applied at checkout

Proto JH5-12MB 12mm Box End Torque Wrench Head - H5 Tang

Proto JH5-12MB 12mm Box End Torque Wrench Head - H5 Tang

Item #: WBB942389

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $40.95

Clearance Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto® 12mm Box End Torque Wrench Head - H5 Tang

  • The Proto® TorquePlus™ Design, a high performance drive configuration which allows for quick and easy wrench engagement with the fastener flats, not the corners.
  • 12 point box end allows for fine indexing, helping to improve speed and access.
  • Fits 4, 6 and 12 point fasteners.
  • Indexed to 7.5º to help keep shank clear of obstructions by allowing the user to flip the wrench over to continue turning the fastener.
  • Countersunk on both sides to allow for easy application to the fastener.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJH5-12MB
    • OPENING SIZE12MM
    • COLOR FINISHBlack Oxide
    • OPENING TYPEBox
    • SOCKET / WRENCH POINTS12
    • DRIVE SIZE INCHES--
    • SIZE INCHES--
    • OVERALL LENGTH INCHES3-23/32
    • TIP TYPE--
    • JAW CAPACITY INCHES--
    • OVERALL LENGTH RANGE3-1/64" to 4"
    • TIP SIZE--
    • OPENING SIZE RANGE11MM to 14MM
    • SIZE MM12
    • TORQUE FT/LB MIN--
    • TYPETorque Wrench Head
    • TORX SIZE--
    • STYLETorque Wrench Head
    • FLIP SWITCH REVERSIBLE --
    • RATCHETING--
    • TORQUE IN/LB MAX805
    • TORQUE IN/LB MIN--
    • MEASURING SYSTEMMetric (MM)
    • IMPACT APPROVEDNo
    • GRADUATION FT/LB--
    • SET SIZE RANGE--
    • TORQUE FT/LB MAX--
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Accessories

    Popular item in this category

    Proto JH5-17MB 17mm Box End Torque Wrench Head - H5 Tang

    Item #: B942328

    Not Yet Rated

    Ships same day.

    $37.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto JH5-12MB 12mm Box End Torque Wrench Head - H5 Tang

    Proto JH5-12MB 12mm Box End Torque Wrench Head - H5 Tang

    Item #: WBB942389

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant