x

Take 15% off your entire order!

Offer applied at checkout

Stanley TRA200BN Light-Duty Staple Assortments, 1,500 Pack

Stanley TRA200BN Light-Duty Staple Assortments, 1,500 Pack

Item #: WBB983235

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $4.68

Clearance Price: $2.85

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® TRA200BN, Light-Duty Staple Assortments, 1,500 Pack

  • For light duty household and crafting stapling jobs.
  • Color-coded packaging makes size and product selection easy.
  • Includes:(500) 1/4 in (6 mm) Staples, (500) 5/16 in (8 mm) Staples, (500) 3/8 in (10 mm) Staples
  • For use with: TR35, TR40, TR45, Arrow® JT-21®


  • Product Specifications

    • MANUFACTURERS PART NUMBERTRA200BN
    • BRANDStanley®
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley® STHT71837 Heavy-Duty Narrow Crown Staples 1/2" -1,250 Pack

    Item #: B2199487

    Not Yet Rated

    Ships same day.

    $3.28

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley TRA200BN Light-Duty Staple Assortments, 1,500 Pack

    Stanley TRA200BN Light-Duty Staple Assortments, 1,500 Pack

    Item #: WBB983235

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant