Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 49-56-5200 4" Hole Dozer™ Hole Saw  - Pkg Qty 9

Milwaukee® 49-56-5200 4" Hole Dozer™ Hole Saw - Pkg Qty 9

Item #: WBB1403579

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $14.75

$9.80 ea.

Clearance Price: $88.20 / Pkg of 9

Save $4.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 49-56-5200 4 in. Ice Hardened™ Hole Saw (9 pack)



Features:
  • Ice Hardened™ cryogenically treated for up to 50% longer life
  • Optimized tooth form for up to 2X faster cutting
  • Wide, angled & offset slots for easy plug access
  • Bi-metal construction with 8% cobalt for increased wear resistance

Product Specifications

  • THREAD SIZE5/8"-18
  • MANUFACTURERS PART NUMBER49-56-5200
  • PACKAGE QUANTITY9
  • DESCRIPTIONMilwaukee® 49-56-5200 4 in. Ice Hardened™ Hole Saw (9 pack)
  • HOLE DIAMETER2-5/8"
  • DEPTH OF CUT 1-5/8"
  • PACK QUANTITY9
  • TYPEHole Saws and Accessories
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 49-56-0147 2-1/2" Hole Dozer™ Hole Saw

Item #: B379907

Not Yet Rated

Ships same day.

$11.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 49-56-5200 4" Hole Dozer™ Hole Saw  - Pkg Qty 9

Milwaukee® 49-56-5200 4" Hole Dozer™ Hole Saw - Pkg Qty 9

Item #: WBB1403579

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 49-56-5200 4" Hole Dozer™ Hole Saw  - Pkg Qty 9
    Milwaukee® 49-56-5200 4" Hole Dozer™ Hole Saw  - Pkg Qty 9
    Milwaukee® 49-56-5200 4" Hole Dozer™ Hole Saw  - Pkg Qty 9
    Milwaukee® 49-56-5200 4" Hole Dozer™ Hole Saw  - Pkg Qty 9
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant