Hole Saws
Availability
Free Shipping
Special Price
Brand
Type
Voltage
Length
Height
Color
Price
Related Products
Milwaukee® 48-01-2784, 6" 18 TPI The Torch™ SAWZALL® Blades (25 Pk) The Torch™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, ...
Milwaukee® 48-01-2188, 9" 18 TPI Thin Kerf SAWZALL® Blades (25 Pk) Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. Features: Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and ...
Milwaukee DIAMOND MAX™ Diamond Grit Hole Saw 3 PC Set, 49-56-0500 Choose the Milwaukee® Diamond MAX™ Hole Saws for up to 10X longer life when cutting tile, stone and glass. Diamond MAX™ Hole Saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The Diamond MAX™ Hole Saw has a 1/4" quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond ...
Milwaukee 12" 5 Tpi Sawzall® Blades (5 Pk) 48-00-5037 Milwaukee® wood cutting Sawzall® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market. NAIL GUARD ™ Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture. FANG TIP ™ Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact. Matrix II bi-metal ...
Milwaukee® 48-01-7186, 6" 24 TPI Thin Kerf SAWZALL® Blades (Bulk - 100 Pk) Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. Features: Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades Tough Neck™ ribs strengthen the blade ...