Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 49-57-8203 3/4" Hole Saw Cutter

Milwaukee® 49-57-8203 3/4" Hole Saw Cutter

Item #: WBB447860

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $35.95

Clearance Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee Hole Saw Cutter 3/4" 49-57-8203

Specifically designed for hand held operations in materials up to 3/8 inch thick, these carbide tipped Steel Plate Cutters stay sharper longer than High Speed Steel or Bi-Metal Hole Saws. They produce Drill Press quality holes even in hand held operations. For cutting materials over 3/8 inch up to a depth of 1/2 inch, a drill press is recommended. When cutting depth is over 1/4 inch, use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated. Hawg Wash® fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution. 3/4 inch diameter.

  • 3/4 in. bit diameter
  • For use with quick change arbor 49-57-0035
  • 1/2 in. cutting depth

Product Specifications

  • MANUFACTURERS PART NUMBER49-57-8203
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 49-56-9649 4-1/2" Hole Dozer™ Bi-Metal Hole Saw

Item #: B1403580

Not Yet Rated

Ships same day.

$22.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 49-57-8203 3/4" Hole Saw Cutter

Milwaukee® 49-57-8203 3/4" Hole Saw Cutter

Item #: WBB447860

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant