Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett fch0156-G Constant Pitch Hole Saws Straight Pitch 6 Tpi 1-5/16" (33mm)
See all 4 items in product family

Starrett fch0156-G Constant Pitch Hole Saws Straight Pitch 6 Tpi 1-5/16" (33mm)

Item #: WBB651308

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.70
Product Information
Customer Review
Product Q&A
Starrett fch0156-G Constant Pitch Hole Saws, For Sheet Metal, Straight Pitch 6 Teeth Per Inch, 1-5/16" (33mm)

Hardened, heat resistant HSS, with alloy backing and a straight 6-pitch smoothly cuts thin cross sections of sheet metal, corrugated or perforated steel, and applications with interrupted cuts. 2" cutting depth.

Product Specifications

    • DIAMETER MM33
    • MANUFACTURERS PART NUMBERfch0156-G
    • DESCRIPTIONConstant Pitch Hole Saw
    • CUTTING DEPTH INCHES2
    • DIAMETER INCHES1-5/16
    • CONSTRUCTIONBi-Metal
    • TPI6
    • TYPEStraight
    • PACKAGE QUANTITY1
    • BRANDStarrett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!