The Husqvarna® Diamond Cutting Wheel VH5 14" x 0.118" x 1DP-20mmB VH5 is a versatile diamond cutting wheel designed for general-purpose use on job sites. This durable diamond cutting wheel efficiently cuts a wide range of materials, including cured and reinforced concrete, brick, and roof tile-ideal for construction, renovation, and demolition projects. Compatible with both wet and dry cutting equipment, this diamond cutting wheel offers flexibility for various applications. Featuring a 14-inch diameter with a 1-inch arbor and a drive pin hole, plus a 20mm arbor bushing, it fits multiple power cutters and flat concrete saws. The cutting segments are diffusion bonded to the steel core, ensuring exceptional reliability and longevity. With 0.4 inches of diamond depth, this diamond cutting wheel delivers a long-lasting, durable cutting edge for fast, precise cuts in tough materials.
Husqvarna TACTI-CUT™ 14" S50 Diamond Saw Blade
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Diameter | 14 in |
Product Details
| Construction Type | Diamond |
| Description | Diamond Cutting Wheel |
| Series | Tacti-Cut |
| Manufacturers Part Number | 579816404 |
| For Use With | K770 Series, K970 Series, K1270, K40 |
| Brand | Husqvarna |
Related Products
Features: Blade back made of strong, flexible spring steel with a tooth line of high-alloyed super high speed steel Bimetal construction guarantees the blade to keep its sharpness for a long time Precision ground teeth for all kinds of metal sawing Combine extreme cutting performance and wear resistance with a high degree of flexibility Vastly superior to all-hard high speed blades or conventional, flexible blades Improved painting techniques allows for better cutting from the start with no paint in the gullets Virtually unbreakable and shatterproof Bimetal blades
1-7/8" Ice Hardened™ Hole Saw, 49-56-0112 Milwaukee®Ice Hardened™products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition. Features: Ice Hardened™cryogenically treated for up to 50% longer life Optimized tooth form for up to 2X faster cutting Wide, ...
Milwaukee 14" Abrasive Chop Saw The 6177-20 14" Abrasive Chop Saw's Powerful 15 Amp, 4.0 maximum horsepower motor delivers Legendary Durability and Performance. With speeds up to 3900 RPM, the 6177-20 allows for fast cutting of drywall track in bundles, angle iron, conduit, pipe, channels, tubing, and rebar up to a 5 inch maximum capacity. A durable light weight design allows the user portability without sacrificing durability, while its oversized wheel guards provide added protection from debris. A 45 degree miter capacity with an adjustable fence allows for quick and accurate miter cuts ...
Milwaukee® 49-56-9617 1-1/2" Ice Hardened™ Bi-Metal Hole Saw Features: Ice Hardened™ cryogenically treated for up to 50% longer life Optimized tooth form for up to 2X faster cutting Wide, angled & offset slots for easy plug access Bi-metal construction with 8% cobalt for increased wear resistance
9" 10 TPI The Torch™ Sawzall® Blade (5 Pk), 48-00-5713 The Torch delivers exceptional durability and straighter cuts in pipe, conduit, strut and other metal materials Features: A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life. A precise manufacturing process creates a sharper cutting edge on each tooth for a faster cutting blade. A thicker, more rigid blade body resists fracturing and bending for maximum durability. The 1" tall blade body reduces blade twisting for ...