Panel Saws & Accessories
Availability
Brand
Phase
Length
Voltage
Type
Height
Color
Price
Related Products
DEWALT® DW317K VS Orbital Jigsaw Kit Features: Keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft 5.5 Amp motor deliver powerful cuts in the hardest materials Variable speed delivers 0 - 3,100 strokes per minute for optimal cutting speed 4-position orbital action allows for faster, more aggressive cuts in a variety of materials All-metal gear case provides superior durability on a professional site Shoe bevels 0° to 45° for beveled cuts Warranty Information: 3 Year Limited Warranty 1 Year Free Service Contract 90 Day Money Back ...
Milwaukee Compact Portable Band Saw Blades are designed to maximize performance of Milwaukee Compact Band Saws. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. Matrix II high speed steel teeth deliver maximum durability. Alloy backing steel provides extended blade life. Precision formed teeth create fast, clean cuts. For cutting common materials 5/16" - 1/2" ...
Features: Digital tachometer Blade speed / pitch selector guide Work Light Bi-Metal Blade Blade tension indicator Blade welder / grinder / shear Variable Speeds with 50 - 415 feet per minute in low range and 550 - 5,000 feet per minute in the high range Chip blower Blade brush Heavy cast table with chip clearance grooves Rip Fence Tilt table Low voltage controls, main power lock out switch and door limit switches Heavy-duty quiet running two speed gear box Specifications: Blade Width: 1/4" - 1" Blade LengtH: 184-1/4" Blade Speed: 50 - 415 FPM (Low) / 550 - 5000 FPM (High) Worktable Travel ...
DAKE's semi-automatic down feed dual mitering horizontal bandsaw will be equipped with a beltless direct drive DC motor, variable speed controls, digital tachometer, and four casters for easy mobility! Features: High torque DC Motor w/ gear reducer eliminating belts & pulley's Variable Speed dial – 65 – 250 FPM's for on the fly adjustment Digital Tachometer Head of band saw swivels smoothly on bearings left or right for accurate angle cutting Stock remains in one position for all cuts Built-in mitering gauge for fast and accurate selection of angles Quick conversion from horizontal to ...
Elevate your metalworking capabilities with the JET® 12" Continuous Variable Speed Vertical Bandsaw. Perfect for small to mid-sized projects, this compact yet powerful bandsaw is engineered to deliver exceptional performance with precision and efficiency. Featuring a robust brushless DC (BLDC) motor, it ensures smooth and accurate cuts across various materials. The continuous speed control allows for seamless adjustments, providing versatility for different cutting needs. The JET® 12" Bandsaw is equipped with advanced safety features including blade guards and a blade breakage sensor, ...