Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dake

Model # :WBB2542764

MPN #: 983113

Dake Mitering Horizontal/Vertical Bandsaw, 8” x 10”, 120V, Variable Speed, Direct drive, 1 Phase

Product Description
DAKE's semi-automatic down feed dual mitering horizontal bandsaw will be equipped with a beltless direct drive DC motor, variable speed controls, digital tachometer, and four casters for easy mobility!

Features:
  • High torque DC Motor w/ gear reducer eliminating belts & pulley's
  • Variable Speed dial – 65 – 250 FPM's for on the fly adjustment
  • Digital Tachometer
  • Head of band saw swivels smoothly on bearings left or right for accurate angle cutting
  • Stock remains in one position for all cuts
  • Built-in mitering gauge for fast and accurate selection of angles
  • Quick conversion from horizontal to vertical band saw
  • Removeable Chip Tray
  • Portable-this band saw moves easily to the job site with 4 casters
  • Conveniently located push button control panel with Aux 110V Outlet, On/off switch, and motor overloadprotection indicator
  • Blade tensioner with indicator
  • 8" x 10" rectangular cutting capacity
  • 10" Round cutting capacity @ 90 deg.


PRICE
$3,949.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight530 lbs
Bed Height27 in
Round at 45°6 in
Blade Length118 in
Blade Width1 in
Rectangle at 45°8 x 10 in
Cutting Capacity8 x 10IN in
Round at 90°10 in

Product Details

TypeManual
Blade SpeedVariable SFPM
StyleHorizontal / Vertical
Motor Voltage110V V
Voltage110 V
Phase1
Manufacturers Part Number983113
Motor Horsepower1-1/4 HP
Vise SwivelsN
BrandDake

Warranty

Warranty1 yr