Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dake

Model # :WBB2238716

MPN #: 987031-2

Dake V-26 Vertical Bandsaw w/ Welder - 26" x 13" Capacity

Product Description
Features:
  • Digital tachometer
  • Blade speed / pitch selector guide
  • Work Light
  • Bi-Metal Blade
  • Blade tension indicator
  • Blade welder / grinder / shear
  • Variable Speeds with 50 - 415 feet per minute in low range and 550 - 5,000 feet per minute in the high range
  • Chip blower
  • Blade brush
  • Heavy cast table with chip clearance grooves
  • Rip Fence
  • Tilt table
  • Low voltage controls, main power lock out switch and door limit switches
  • Heavy-duty quiet running two speed gear box
Specifications:
  • Blade Width: 1/4" - 1"
  • Blade LengtH: 184-1/4"
  • Blade Speed: 50 - 415 FPM (Low) / 550 - 5000 FPM (High)
  • Worktable Travel Distance: 12"
  • Band Wheel Size: 26-1/4"
  • Throat Size (Band to Column): 26"
  • Max. Work Height: 13"
  • Work Table Dimensions: 23-1/2" x 27-1/2"
  • Worktable Tilt: 45° R / 10° L
  • Worktable Height: 39-3/8"
  • Machine Height: 84"
  • Machine Floor Space: 51" x 32"
  • Weight: 1540 Lbs.


440V available upon request
PRICE
$17,375.50

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Capacity26 x 13IN in

Product Details

StyleVertical
TypeManual
Motor Voltage220V V
Voltage220 V
Phase3
Manufacturers Part Number987031-2
Motor Horsepower3 HP
BrandDake