Take 15% off your entire order!

Offer applied at checkout

Stanley 66-093 Vinyl Grip Square Blade/Standard Slotted Tip 1/4" x 4"

Stanley 66-093 Vinyl Grip Square Blade/Standard Slotted Tip 1/4" x 4"

Item #: WBB320170

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $7.10

Clearance Price: $4.50

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 66-093, Vinyl Grip Square Blade/Standard Slotted Tip 1/4" x 4"

  • Vinyl grip handle provides extra torque capability, greater comfort, and a slip resistant grip.
  • Acetate handle built for strength.
  • Flanges on the blade inside the handle provide a solid, twist-resistant blade.
  • Black oxide tips for use in electrical applications
  • Bars are fully ground and polished, then chrome plated for corrosion resistance.
  • Bars are made of alloy steel and heat-treated for strength and durability.
  • Bolster reinforced construction.
  • Square blade allows for use with a wrench for added torque.


  • Product Specifications

    • BRANDStanley®
    • MANUFACTURERS PART NUMBER66-093
    • OVERALL LENGTH8-1/2"
    • HANDLE MATERIALPlastic, Vinyl
    • SHANK DIAMETER1/4"
    • UNIT OF MEASUREFractional
    • BLADE DIAMETER1/4"
    • HEIGHT INCHES1 1/4"
    • SHANK LENGTH4"
    • BLADE LENGTH4"
    • HANDLEFull Size
    • LENGTH INCHES11 1/2"
    • HANDLE LENGTH4-1/2"
    • TIP WIDTH1/4"
    • WIDTH INCHES2 1/2"
    • SHANK MATERIALAlloy Steel
    • SHANK FINISHChrome Plated
    • WEIGHT0.32 lb
    • SHANK TYPESquare
    • TIP TYPEKeystone Slotted
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley 62-553 FatMax® Standard Slotted Tip Screwdriver 1/4" x 4"

    Item #: B983595

    Not Yet Rated

    Available on or around 11/05/2020

    $4.24

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 66-093 Vinyl Grip Square Blade/Standard Slotted Tip 1/4" x 4"

    Stanley 66-093 Vinyl Grip Square Blade/Standard Slotted Tip 1/4" x 4"

    Item #: WBB320170

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant