Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079145

MPN #: EX801-KIT B

C.S. Unitec EX801-KIT B Screwdriver Kit, Copper Beryllium

Product Description
C.S. Unitec EX801-KIT B Screwdriver Kit, Copper Beryllium



Features:
  • Three slotted and three Phillips screwdrivers
  • Non-sparking and non-magnetic for use in hazardous areas
  • Copper Beryllium only for added strength
  • Fiberglass handle
  • Part # laser engraved for easy identification
  • Made from copper beryllium
Kit Includes:
  • EX801-8B - 5/16" x 6"
  • EX801-10B - 3/8" x 12"
  • EX803-1B - #1 x 3"
  • EX803-2B - #2 x 4"
  • EX803-3B - #3 x 6"


PRICE
$405.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5/16" - 3/8", #1 - #3

Product Details

Manufacturers Part NumberEX801-KIT B
Tip TypeFlat & Phillips
BrandC.S. Unitec