Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Stikit™ Disc Pad 45215, 5" x 3/4" x 5/16-24 External - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 177 items in product family

3M™ Stikit™ Disc Pad 45215, 5" x 3/4" x 5/16-24 External - Pkg Qty 10

Item #: WBB2194929

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.50 each

Sold in packages of 10

Price: $215.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3M™ Stikit™ Disc Pad 45215, 5" x 3/4" x 5/16-24 External

3M™ Stikit™ Disc Pad is constructed of medium density foam for fast cut and shock resistance when sanding on flat or contoured surfaces and provides secure adhesion for a 3M™ Stikit™ Disc (sold separately). The pad has a flexible tapered edge that helps produce smooth finishing and blending.

The pad face provides strong disc adhesion suitable for higher speed applications, yet enables quick removal without leftover residue. Our 3M™ Stikit™ system was designed for convenient disc changes between grades or applications. Stikit™ discs come ready to use with a pressure sensitive adhesive coating on the backside so that attaching them to the disc pad is as simple as pressing on a sticker, yet they remove cleanly from a Stikit disc pad. Stikit discs tend to provide a more aggressive cut than do 3M™ Hookit™ products.

Applications are Power Tools, Accessories, Compounds, Specialties.

Industries Include Aerospace, AOEM, Composite, Cutting Tool Manufacturing, General Industrial, Marine, Metalworking, MRO, Paint Preparation, Primary Metal, Transportation & Heavy Equipment, Woodworking.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKStikit™
    • DIAMETER INCHES5
    • THICKNESS INCHES3/4
    • THREAD SIZE5/16-24 EXT
    • ATTACHMENT TYPEAdhesive Back
    • MAX RPM10000
    • COLORYellow
    • FORM TYPEMolded
    • SERIES45215
    • MANUFACTURER ID60440241242
    • UPC00051144452156
    • TOOL COMPATIBILITYDisc Sanders, Random Orbital Sanders, Rotary Sanders
    • PRODUCT TYPEBackup Pads, Disc
    • MAX OPM12000
    • FRONT COLORSilver
    • INDUSTRIESAerospace, AOEM, Composite, Marine, Metalworking, MRO, Woodworking
    • DENSITY RATINGMedium
    • SHAPE45 Degree
    • DESCRIPTIONDisc Pad 5" x 3/4" x 5/16-24 External
    • TYPERegular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!