Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flap Discs

81 Results

Flap Discs - 4-1/2"

Flap Discs - 4-1/2"
4-1/2" Flap Discs are ideal for grinding and suitable for deburring, rust removal, and general-purpose applications. A polyester heat-treated backing provides rapid stock removal and extended product life. These flap discs are applicable with various materials, and choose from a range of grits and grades to suit your grinding needs.
CompareImageAbrasive MaterialDiameterGradeGritMax RPMModel #Price
United Abrasives - Sait 71218 Encore Flap Disc T27 Encore 4-1/2"x 5/8-11" 60 Grit Zirconium - Pkg Qty 10
Zirconium
4-1/2 in
Medium
60
13300 rpm
Ships Same Day
WBB2233050
$10.50 ea.
United Abrasives - Sait 72316 Ovation Attacker Flap Disc T27 5"x 5/8-11" 60 Grit Zirconium - Pkg Qty 10
Zirconium
5 in
Medium
60
13300 rpm
Ships Same Day
WBB2233235
$13.25 ea.
United Abrasives - Sait 77761 Grind/Finish Flap Disc T29 4-1/2 " x 7/8" 60 Grit Coated & Non-Woven - Pkg Qty 10
Coated & Non-Woven
4-1/2 in
Medium
13300 rpm
WBB2233241$24.75 ea.
United Abrasives - Sait 77720 Grind/Finish Flap Disc T29 4-1/2 " x 7/8" 60 Grit Coated & Non-Woven - Pkg Qty 10
Coated & Non-Woven
4-1/2 in
Medium
13300 rpm
WBB2233243$24.75 ea.
3M™ Cubitron™ II Flap Disc 967A 4-1/2" x 5/8-11 INT 60 Grit Ceramic Grain - Pkg Qty 10
Ceramic Grain
4-1/2 in
Medium
60
13300 rpm
WBB2195037$14.25 ea.
Norton 66623399002 Neon Plastic Flat Flap Disc T27 4-1/2" x 5/8 - 11" P80 Grit Zirconia Alumina - Pkg Qty 10
Zirconia Alumina
4-1/2 in
Medium
P80
13300 rpm
WBB2202782$9.40 ea.
DeWalt® DW8353 Flap Disc Type 27 4-1/2" x 7/8" 80 Grit  Zirconia - Pkg Qty 10
Zirconia
4-1/2 in
Medium
80
13300 rpm
Ships Same Day
WBB1036882
$6.30 ea.
DeWalt® DW8313 Flap Disc Type 29 4-1/2" x 5/8-11" 80 Grit  Zirconia - Pkg Qty 10
Zirconia
4-1/2 in
Medium
80
13300 rpm
WBB1034942$7.80 ea.
Norton 66254400261 Blaze Plastic Flat Flap Disc T27 4-1/2" x 5/8 - 11" 120 Grit Seeded Gel Ceramic - Pkg Qty 10
Seeded Gel Ceramic
4-1/2 in
Fine
120
13300 rpm
Ships Same Day
WBB2202779
$18.00 ea.
Norton 66261020628 Blaze Fiberglass Flat Flap Disc T27 4-1/2" x 7/8" 40 Grit Seeded Gel Ceramic - Pkg Qty 10
Seeded Gel Ceramic
4-1/2 in
Coarse
40
13000 rpm
Ships Same Day
WBB2202881
$13.75 ea.
Showing 1-10 of 60 results

Flap Discs - 6” or more

Flap Discs - 6” or more
6" Flap Discs are designed for heavy-duty applications and are ideal for grinding and finishing. Select models are designed for right-angle grinder applications and various other tasks, such as heavy stock removal and surface blending. These versatile flap disks offer enhanced performance and value for increased productivity while lowering your abrasive spending.
Showing 1-10 of 11 results

Flap Discs - 5”

Flap Discs - 5”
These 5" Flap Discs are affordable abrasive discs that offer high performance and versatility. They offer excellent value for everyday use, and select models are made with aluminum oxide or alumina-zirconia. Our durable flap discs come in various grades, from fine to extra course, to meet a range of grinding and cutting needs.