Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flap Discs

102 Results

Flap Discs - 4-1/2"

Flap Discs - 4-1/2"
4-1/2" Flap Discs are ideal for grinding and suitable for deburring, rust removal, and general-purpose applications. A polyester heat-treated backing provides rapid stock removal and extended product life. These flap discs are applicable with various materials, and choose from a range of grits and grades to suit your grinding needs.
CompareImageAbrasive MaterialDiameterGradeGritMax RPMModel #Price
United Abrasives - Sait 72316 Ovation Attacker Flap Disc T27 5"x 5/8-11" 60 Grit Zirconium - Pkg Qty 10
Zirconium
5 in
Medium
60
13300 rpm
Ships Same Day
WBB2233235
$13.25 ea.
3M™ Flap Disc 577F Giant 4-1/2" x 5/8-11 T27 Alumina Zirconia 80 Grit - Pkg Qty 25
Zirconia Alumina
4-1/2 in
Medium
13300 rpm
WBB606654$155.95 ea.
3M™ Flap Disc 769F, 05924, T27, 4 1/2" x 7/8 in, 120+ YF-weight, 10 Per Case - Pkg Qty 10
Zirconia
4-1/2 in
-
13300 rpm
WBB2694072$7.30 ea.
Century Drill  75002 Resin Fiber Disc 4-1/2" x 7/8" 60 Grit Aluminum Oxide
Aluminum Oxide
4-1/2 in
Medium
60
25000 rpm
WBB2139754$4.89
Century Drill 75584 Flap Disc 4-1/2" x 5/8" 120 Grit Zirconia
Zirconia
4-1/2 in
Fine
120
13300 rpm
WBB2139670$7.50
United Abrasives - Sait 72240 Encore Flap Disc Type 29 4-1/2 " x 7/8" 60 Grit Zirconium - Pkg Qty 10
Zirconium
4-1/2 in
Medium
13300 rpm
WBB2233178$6.50 ea.
DeWalt® DW8306 Flap Disc Type 29 4-1/2" x 7/8" 36 Grit Zirconia - Pkg Qty 10
Zirconia
4-1/2 in
Extra Coarse
36
13300 rpm
WBB1036884$8.50 ea.
DeWalt® DW8308 Flap Disc Type 29 4-1/2" x 7/8" 60 Grit  Zirconia - Pkg Qty 10
Zirconia
4-1/2 in
Medium
60
13300 rpm
Ships Same Day
WBB1036905
$8.50 ea.
Century Drill 75581 Flap Disc 4-1/2" x 5/8" 40 Grit Zirconia
Zirconia
4-1/2 in
Coarse
40
13300 rpm
WBB2139596$8.50
DeWalt® DW8313 Flap Disc Type 29 4-1/2" x 5/8-11" 80 Grit  Zirconia - Pkg Qty 10
Zirconia
4-1/2 in
Medium
80
13300 rpm
WBB1034942$7.80 ea.
Showing 1-10 of 69 results

Flap Discs - 6” or more

Flap Discs - 6” or more
6" Flap Discs are designed for heavy-duty applications and are ideal for grinding and finishing. Select models are designed for right-angle grinder applications and various other tasks, such as heavy stock removal and surface blending. These versatile flap disks offer enhanced performance and value for increased productivity while lowering your abrasive spending.
Showing 1-10 of 18 results

Flap Discs - 5”

Flap Discs - 5”
These 5" Flap Discs are affordable abrasive discs that offer high performance and versatility. They offer excellent value for everyday use, and select models are made with aluminum oxide or alumina-zirconia. Our durable flap discs come in various grades, from fine to extra course, to meet a range of grinding and cutting needs.
Showing 1-10 of 15 results