
CGW Abrasives 53021 Abrasive Flap Disc 6" x 7/8" 36 Grit Zirconia - Pkg Qty 10
Item #: WBB295349
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- CGW Abrasives
- Norton
CGW Abrasives
- SELECT
- Zirconia
- Zirconia Alumina
Zirconia
- SELECT
- 36
- P36
36
Customers Also Viewed
- Excellent on carbon and stainless steel
- Premium 100% Zirconia offers maximum cutting capacity, strong edge stability, cool cutting with light pressure and long life
- Recommended for aggressive use and heavy duty applications
- Applications: Deburring, Deflashing, Rust Removal, Snagging
- Applicable Materials: Non-Ferrous Metals, Plastics, Woods
- Used With: Right Angle Grinder/Sander
Product Specifications
- BRANDCGW Abrasives
- ABRASIVE MATERIALZirconia
- GRIT36
- GRADEExtra Coarse
- DIAMETER INCHES6
- CENTER HOLE DIAMETER INCHES7/8
- MAXIMUM RPM10200
- UPC655332530215
- APPLICATIONDeburring, Deflashing, Rust Removal, Snagging
- TOOL COMPATIBILITYRight Angle Grinders
- USED WITHRight Angle Grinder/Sander
- PACKAGE QUANTITY1
- DISC TYPEFlap Disc
- TYPET29
- SUGGESTED USENon-Ferrous Metals, Wood, Plastics
- MANUFACTURERS PART NUMBER53021
There are no questions for this product.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50
Item #: B297783
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$68.50

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50
Item #: B297806
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$68.50

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen
Item #: 754250L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$29.95

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens
Item #: B554075
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$2.95

CGW Abrasives 53021 Abrasive Flap Disc 6" x 7/8" 36 Grit Zirconia - Pkg Qty 10
$5.4
- Product Information
- Customer Review
- Product Q&A
- Accessories