Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 48-80-4030, Surface Disc 5 In Fine Grit (10 Per Pack)

Milwaukee® 48-80-4030, Surface Disc 5 In Fine Grit (10 Per Pack)

Item #: WBB446388

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $29.95

Clearance Price: $20.25

Save $1.01 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee Surface Disc 5 In Fine Grit (10 Per Pack) 48-80-4030

The latest innovation in abrasive products, surface conditioning discs are tough non-woven nylon suited for conditioning metal, wood or plastic. The can be used to deburr, blend welds, and clean surfaces. There web-like construction conforms to surface shapes and gets into corners and irregular surfaces where other discs can not. Disc changes are quick with the "Hook & Loop" backing attachment system. 10 per package.

  • 5 inch
  • Fine grit
  • Nylon
  • Hook & Loop attachment

Product Specifications

  • BRANDMilwaukee®
  • ABRASIVE MATERIALNylon
  • GRIT--
  • GRADEFine
  • DIAMETER INCHES5
  • MAXIMUM RPM--
  • UPC045242164738
  • DISC TYPEHook & Loop Disc
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER48-80-4030
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Superior Abrasives 24686 Coated PSA Disc Stick on 20" Zirconia Alumina Medium - Pkg Qty 10

Item #: B2266137

Not Yet Rated

Usually ships in 1 to 4 days

$225.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-80-4030, Surface Disc 5 In Fine Grit (10 Per Pack)

Milwaukee® 48-80-4030, Surface Disc 5 In Fine Grit (10 Per Pack)

Item #: WBB446388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant