Flap Wheels
Availability
Special Price
Grit
Brand
Application
Grade
Color
Price
Related Products
Surface Conditioning Mounted Satin Disc Wheel Aluminum Oxide 1" Diameter 3/8" Height with an 1/8" Mandrel High Strength Fine Grit
3M™ Scotch-Brite™ Surface Conditioning Belt 2" x 17-3/4" MED Grit Aluminum Oxide Scotch-Brite™ SC Surface Conditioning belts work well to remove coarse grindlines, mill marks, or small burrs left by cutting tools or conventional abrasives. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanding tools for many different applications on both wood and metal. At 3M™ we offer a broad selection of belts to fit most any industrial belt sander. Wide belt sanders are used for sanding and finishing large wood panels. ...
Surface Conditioning Mounted Satin Disc Wheel Aluminum Oxide 3" Diameter 1" Height with a 1/4" Mandrel Heavy Duty Medium Grit
Consistent cutting action Excellent for working in small, difficult to reach places Maximum performance and long life Applicable Materials: Alloyed steels, stainless steels, and tempered steels Used With: Right Angle Grinders
Coated Abrasives Flap Wheel Mandrel Mount Aluminum Oxide Diameter 3" Height 1/2" Mandrel Diameter 1/4" X-Weight Grit 60